Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL2506VG30EP
- Mfr # PEP20400-10-6G-V
- Zoro # G322533160
product price:Â
$
65.25
/ea
Key Features
Replaces OEM Part
BOSCH 4783233621, EPPENSTEINER 20250H6SLA000P, EPPENSTEINER 20250H6XLA000P, FILTER-MART 053197, FILTREC XD250G06A, FILTREC XD250G06AV, HAGGLUND 4783233621, HYDAC/HYCON 319487, HYDAC/HYCON 0250DN006BN3HC, HYDAC/HYCON 0250DN006BN3HCV, HYDAC/HYCON 0250DN006B
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-6G-V
- Zoro #
- G322533160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- BOSCH 4783233621, EPPENSTEINER 20250H6SLA000P, EPPENSTEINER 20250H6XLA000P, FILTER-MART 053197, FILTREC XD250G06A, FILTREC XD250G06AV, HAGGLUND 4783233621, HYDAC/HYCON 319487, HYDAC/HYCON 0250DN006BN3HC, HYDAC/HYCON 0250DN006BN3HCV, HYDAC/HYCON 0250DN006B
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.15
- ID Top
- 1.59
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.