Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL40010G30EV
Mfr # PEP20400-16-10SS-V
Zoro # G322507048
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP52NL1610WB, HY-PRO HP52NL1610WV, INTERNORMEN 312618, INTERNORMEN 01NL40010G30EP, INTERNORMEN 01NL40010G30EV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-10SS-V
- Zoro #
- G322507048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- HY-PRO HP52NL1610WB, HY-PRO HP52NL1610WV, INTERNORMEN 312618, INTERNORMEN 01NL40010G30EP, INTERNORMEN 01NL40010G30EV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.15
- ID Top
- 1.59
- OD Bottom
- 3.15
- Collapse Pressure
- 305