Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL40010VGHREV
- Mfr # PEP20400-16-10G-HC-V
- Zoro # G322533405
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400H10SLB000P, EPPENSTEINER 20400H10XLB000P, FILTREC XD400G10B, FILTREC XD400G10BV, HYDAC/HYCON 1265325, HYDAC/HYCON 0400DN010BH3HC, HYDAC/HYCON 0400DN010BH3HCV, HYDAC/HYCON 0400DN010BHHC, HYDAC/HYCON 0400DN010BHHCV, HY-PRO HP32HL1710MB, HY
Filter Media
MICROGLASS
Height
15.67
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-10G-HC-V
- Zoro #
- G322533405
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400H10SLB000P, EPPENSTEINER 20400H10XLB000P, FILTREC XD400G10B, FILTREC XD400G10BV, HYDAC/HYCON 1265325, HYDAC/HYCON 0400DN010BH3HC, HYDAC/HYCON 0400DN010BH3HCV, HYDAC/HYCON 0400DN010BHHC, HYDAC/HYCON 0400DN010BHHCV, HY-PRO HP32HL1710MB, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.