HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL400130G30EP

  • Mfr # PEP20400-16-130SS-V

  • Zoro # G522536534


product price:  $99.55
/ea
Free Shipping & Returns

Key Features

Filter Media
304 SS WIRE
OD Bottom
3.15
Replaces OEM Part
FILTREC XD400T130A, FILTREC XD400T130AV, HY-PRO HP52NL16130WB, HY-PRO HP52NL16130WV, INTERNORMEN 307258, INTERNORMEN 312461, INTERNORMEN 01NL400130G30EP, INTERNORMEN 01NL400130G30EV, MAIN FILTER MF0436171, MAIN FILTER MF0436174, WIX D60E130TAV
OD Top
3.15
Height
15.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20400-16-130SS-V
Zoro #
G522536534
UPC #
-
Country of Origin
United States

Dimensions

Height
15.63

Details

Filter Media
304 SS WIRE
OD Bottom
3.15
Replaces OEM Part
FILTREC XD400T130A, FILTREC XD400T130AV, HY-PRO HP52NL16130WB, HY-PRO HP52NL16130WV, INTERNORMEN 307258, INTERNORMEN 312461, INTERNORMEN 01NL400130G30EP, INTERNORMEN 01NL400130G30EV, MAIN FILTER MF0436171, MAIN FILTER MF0436174, WIX D60E130TAV
OD Top
3.15
ID Top
1.59
Collapse Pressure
305
Micron Rating
125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.