HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL400250G30EV
- Mfr # PEP20400-16-250SS-V
- Zoro # G822493209
product price:Â
$
89.59
/ea
Key Features
Replaces OEM Part
FILTREC XD400T250A, FILTREC XD400T250AV, HY-PRO HP52NL16250WB, HY-PRO HP52NL16250WV, INTERNORMEN 310582, INTERNORMEN 01NL400250G30EP, INTERNORMEN 01NL400250G30EV, MAIN FILTER MF0436177, MAIN FILTER MF0578642, WIX D60E250TAV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
250
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-250SS-V
- Zoro #
- G822493209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- FILTREC XD400T250A, FILTREC XD400T250AV, HY-PRO HP52NL16250WB, HY-PRO HP52NL16250WV, INTERNORMEN 310582, INTERNORMEN 01NL400250G30EP, INTERNORMEN 01NL400250G30EV, MAIN FILTER MF0436177, MAIN FILTER MF0578642, WIX D60E250TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.