Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL4080G30EV
- Mfr # PEP20040-4-80SS-V
- Zoro # G022469509
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
FILTREC XD040T80A, FILTREC XD040T80AV, HY-PRO HP68NL474WB, HY-PRO HP68NL474WV, INTERNORMEN 312485, INTERNORMEN 01NL4080G30EP, INTERNORMEN 01NL4080G30EV, MAIN FILTER MF0066391, MAIN FILTER MF0578594, WIX D54E80TAV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
80
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-80SS-V
- Zoro #
- G022469509
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD040T80A, FILTREC XD040T80AV, HY-PRO HP68NL474WB, HY-PRO HP68NL474WV, INTERNORMEN 312485, INTERNORMEN 01NL4080G30EP, INTERNORMEN 01NL4080G30EV, MAIN FILTER MF0066391, MAIN FILTER MF0578594, WIX D54E80TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.