HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL63010P30EV
- Mfr # PEP21000-16-10P-V
- Zoro # G622524394
product price:Â
$
97.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20630P10A000P, FILTREC XD630C10A, FILTREC XD630C10AV, INTERNORMEN 300372, INTERNORMEN 01NL63010P30EP, INTERNORMEN 01NL63010P30EV, JURA FILTRATION SH65522, MAHLE PI13063DN, MAHLE PI13063DNMIC10, MAIN FILTER MF0066476, MAIN FILTER MF0578646, RE
Filter Media
PAPER
Height
15.71
Micron Rating
10
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-10P-V
- Zoro #
- G622524394
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630P10A000P, FILTREC XD630C10A, FILTREC XD630C10AV, INTERNORMEN 300372, INTERNORMEN 01NL63010P30EP, INTERNORMEN 01NL63010P30EV, JURA FILTRATION SH65522, MAHLE PI13063DN, MAHLE PI13063DNMIC10, MAIN FILTER MF0066476, MAIN FILTER MF0578646, RE
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.94
- ID Top
- 2.38
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.94
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.