HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL630130G30EV
- Mfr # PEP21000-16-130SS-V
- Zoro # G622562952
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC XD630T130A, FILTREC XD630T130AV, HY-PRO HP77NL16130WB, HY-PRO HP77NL16130WV, INTERNORMEN 300798, INTERNORMEN 315220, INTERNORMEN 01NL630130G30EP, INTERNORMEN 01NL630130G30EV, JURA FILTRATION SH65445, MAIN FILTER MF0436223, MAIN FILTER MF0436227, W
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
125
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-130SS-V
- Zoro #
- G622562952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.71
Details
- Replaces OEM Part
- FILTREC XD630T130A, FILTREC XD630T130AV, HY-PRO HP77NL16130WB, HY-PRO HP77NL16130WV, INTERNORMEN 300798, INTERNORMEN 315220, INTERNORMEN 01NL630130G30EP, INTERNORMEN 01NL630130G30EV, JURA FILTRATION SH65445, MAIN FILTER MF0436223, MAIN FILTER MF0436227, W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 3.94
- OD Top
- 3.94
- ID Top
- 2.38
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.