Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL6302000G30EP
- Mfr # PEP21000-16-2000SS-V
- Zoro # G822514584
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC XD630T2000A, FILTREC XD630T2000AV, HY-PRO HP77NL162000WB, HY-PRO HP77NL162000WV, INTERNORMEN 319386, INTERNORMEN 01NL6302000G30EP, INTERNORMEN 01NL6302000G30EV, MAIN FILTER MF0436230, MAIN FILTER MF0578653, WIX D61E2000TAV
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
2000
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-2000SS-V
- Zoro #
- G822514584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.71
Details
- Replaces OEM Part
- FILTREC XD630T2000A, FILTREC XD630T2000AV, HY-PRO HP77NL162000WB, HY-PRO HP77NL162000WV, INTERNORMEN 319386, INTERNORMEN 01NL6302000G30EP, INTERNORMEN 01NL6302000G30EV, MAIN FILTER MF0436230, MAIN FILTER MF0578653, WIX D61E2000TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 2000
- OD Top
- 3.94
- ID Top
- 2.38
- Collapse Pressure
- 305
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.