Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL6310P30EV
- Mfr # PEP20040-6-10P-V
- Zoro # G822500853
product price:Â
$
26.85
/ea
Sold in multiples of 2 for
$53.70
Key Features
Replaces OEM Part
EPPENSTEINER 20063P10A000P, FILTREC XD063C10A, FILTREC XD063C10AV, HYDAC/HYCON 0063DN010PHC, HYDAC/HYCON 0063DN010PHCV, INTERNORMEN 311824, INTERNORMEN 01NL6310P30EP, INTERNORMEN 01NL6310P30EV, JURA FILTRATION SH65570, MAHLE PI13006DN, MAHLE PI13006DNMIC1
Filter Media
PAPER
Height
6.18
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-10P-V
- Zoro #
- G822500853
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063P10A000P, FILTREC XD063C10A, FILTREC XD063C10AV, HYDAC/HYCON 0063DN010PHC, HYDAC/HYCON 0063DN010PHCV, INTERNORMEN 311824, INTERNORMEN 01NL6310P30EP, INTERNORMEN 01NL6310P30EV, JURA FILTRATION SH65570, MAHLE PI13006DN, MAHLE PI13006DNMIC1
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.