Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL6310VGHREP
- Mfr # PEP20040-6-10G-HC-V
- Zoro # G622546372
product price:Â
$
50.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H10SLB000P, EPPENSTEINER 20063H10XLB000P, FILTREC XD063G10B, FILTREC XD063G10BV, HYDAC/HYCON 319492, HYDAC/HYCON 0063DN010BH3HC, HYDAC/HYCON 0063DN010BH3HCV, HYDAC/HYCON 0063DN010BHHC, HYDAC/HYCON 0063DN010BHHCV, HY-PRO HP68HL610MB, HY-P
Filter Media
MICROGLASS
Height
6.22
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-10G-HC-V
- Zoro #
- G622546372
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063H10SLB000P, EPPENSTEINER 20063H10XLB000P, FILTREC XD063G10B, FILTREC XD063G10BV, HYDAC/HYCON 319492, HYDAC/HYCON 0063DN010BH3HC, HYDAC/HYCON 0063DN010BH3HCV, HYDAC/HYCON 0063DN010BHHC, HYDAC/HYCON 0063DN010BHHCV, HY-PRO HP68HL610MB, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.75
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Bottom
- 1.75
Dimensions
- Height
- 6.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.