Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL63130G30EV
- Mfr # PEP20040-6-130SS-V
- Zoro # G322511908
product price:Â
$
57.75
/ea
Key Features
Replaces OEM Part
FILTREC XD063T130A, FILTREC XD063T130AV, HY-PRO HP68NL6130WB, HY-PRO HP68NL6130WV, INTERNORMEN 312641, INTERNORMEN 315234, INTERNORMEN 01NL63130G30EP, INTERNORMEN 01NL63130G30EV, JURA FILTRATION SH65585, MAIN FILTER MF0435939, MAIN FILTER MF0435943, WIX D
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
125
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-130SS-V
- Zoro #
- G322511908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTREC XD063T130A, FILTREC XD063T130AV, HY-PRO HP68NL6130WB, HY-PRO HP68NL6130WV, INTERNORMEN 312641, INTERNORMEN 315234, INTERNORMEN 01NL63130G30EP, INTERNORMEN 01NL63130G30EV, JURA FILTRATION SH65585, MAIN FILTER MF0435939, MAIN FILTER MF0435943, WIX D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 305
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.