HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL6325VGHREP
- Mfr # PEP20040-6-25G-HC-V
- Zoro # G822472754
product price:Â
$
50.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H20SLB000P, EPPENSTEINER 20063H20XLB000P, FILTREC XD063G25B, FILTREC XD063G25BV, HYDAC/HYCON 319493, HYDAC/HYCON 0063DN025BH3HC, HYDAC/HYCON 0063DN025BH3HCV, HYDAC/HYCON 0063DN025BH4HC, HYDAC/HYCON 0063DN025BH4HCV, HYDAC/HYCON 0063DN025B
Filter Media
MICROGLASS
Height
6.22
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-25G-HC-V
- Zoro #
- G822472754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.22
Details
- Replaces OEM Part
- EPPENSTEINER 20063H20SLB000P, EPPENSTEINER 20063H20XLB000P, FILTREC XD063G25B, FILTREC XD063G25BV, HYDAC/HYCON 319493, HYDAC/HYCON 0063DN025BH3HC, HYDAC/HYCON 0063DN025BH3HCV, HYDAC/HYCON 0063DN025BH4HC, HYDAC/HYCON 0063DN025BH4HCV, HYDAC/HYCON 0063DN025B
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 1.75
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.