HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL636VGHREP
- Mfr # PEP20040-6-6G-HC-V
- Zoro # G322544173
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H6SLB000P, EPPENSTEINER 20063H6XLB000P, FILTREC XD063G06B, FILTREC XD063G06BV, HYDAC/HYCON 319491, HYDAC/HYCON 0063DN006BH3HC, HYDAC/HYCON 0063DN006BH3HCV, HYDAC/HYCON 0063DN006BHHC, HYDAC/HYCON 0063DN006BHHCV, HY-PRO HP68HL66MB, HY-PRO
Filter Media
MICROGLASS
Height
6.22
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-6G-HC-V
- Zoro #
- G322544173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.22
Details
- Replaces OEM Part
- EPPENSTEINER 20063H6SLB000P, EPPENSTEINER 20063H6XLB000P, FILTREC XD063G06B, FILTREC XD063G06BV, HYDAC/HYCON 319491, HYDAC/HYCON 0063DN006BH3HC, HYDAC/HYCON 0063DN006BH3HCV, HYDAC/HYCON 0063DN006BHHC, HYDAC/HYCON 0063DN006BHHCV, HY-PRO HP68HL66MB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.