HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 020110D10VGHRHCEV
- Mfr # PHY110-6-10G-HC-V
- Zoro # G822479654
product price:Â
$
47.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26710KP, BALDWIN PT23043MPG, BEHRINGER BE110P12AH, BEHRINGER BE110P12AHV, CARQUEST 84875, DIGOMA DGMH110H10, DONALDSON DT0110DHC14UM, DONALDSON P170589, DONALDSON P566691, EPPENSTEINER 9110H10XLF000P, EPPENSTEINER 9110LAH10SLF000P, EPPENSTEIN
Filter Media
MICROGLASS
Height
6.02
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-10G-HC-V
- Zoro #
- G822479654
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26710KP, BALDWIN PT23043MPG, BEHRINGER BE110P12AH, BEHRINGER BE110P12AHV, CARQUEST 84875, DIGOMA DGMH110H10, DONALDSON DT0110DHC14UM, DONALDSON P170589, DONALDSON P566691, EPPENSTEINER 9110H10XLF000P, EPPENSTEINER 9110LAH10SLF000P, EPPENSTEIN
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.