HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 020160D20VGHRHCEV
- Mfr # PHY160-4-20G-HC-V
- Zoro # G322508311
product price:Â
$
70.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26120KP, BEHRINGER BE160P25AH, BEHRINGER BE160P25AHV, EPPENSTEINER 9160H20XLF000P, EPPENSTEINER 9160LAH20SLF000P, EPPENSTEINER 9160LAH20XLF000P, EPPENSTEINER E400HL160H202LLLA, FILTER-MART 050052, FILTER-X XH02164, FILTREC DHD160H20B, FILTREC
Filter Media
MICROGLASS
Height
4.53
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-20G-HC-V
- Zoro #
- G322508311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- AIRFIL AFKOVL26120KP, BEHRINGER BE160P25AH, BEHRINGER BE160P25AHV, EPPENSTEINER 9160H20XLF000P, EPPENSTEINER 9160LAH20SLF000P, EPPENSTEINER 9160LAH20XLF000P, EPPENSTEINER E400HL160H202LLLA, FILTER-MART 050052, FILTER-X XH02164, FILTREC DHD160H20B, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.