Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 020330D25G30HCEV
- Mfr # PHY330-6-25SS-V
- Zoro # G022469479
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 060221, FILTRATION GROUP H0330DN3025AV, FILTREC DHD330S25B, FILTREC DHD330S25V, HYDAC/HYCON 2055866, HYDAC/HYCON 0330D025WHC, HYDAC/HYCON 0330D025WHCV, HY-PRO HP33DNL725WB, HY-PRO HP33DNL725WV, INTERNORMEN 020330D25G30HCEP, INTERNORMEN 020330D
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
25
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-25SS-V
- Zoro #
- G022469479
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 060221, FILTRATION GROUP H0330DN3025AV, FILTREC DHD330S25B, FILTREC DHD330S25V, HYDAC/HYCON 2055866, HYDAC/HYCON 0330D025WHC, HYDAC/HYCON 0330D025WHCV, HY-PRO HP33DNL725WB, HY-PRO HP33DNL725WV, INTERNORMEN 020330D25G30HCEP, INTERNORMEN 020330D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.56
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- ID Top
- 1.9
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.