Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 020500D10VGHRHCEV
- Mfr # PHY500-10-10G-HC-V
- Zoro # G322548416
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26810KP, BEHRINGER BE500P12AH, DONALDSON P568718, EPPENSTEINER 9500H10SLF000P, EPPENSTEINER 9500H10XLF000P, EPPENSTEINER 9500LAH10SLF000P, EPPENSTEINER 9500LAH10XLF000P, FILTER-X XH02265, FILTREC DHD500F10B, FILTREC DHD500F10V, FILTREC DHD500
Filter Media
MICROGLASS
Height
9.96
Micron Rating
10
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-10G-HC-V
- Zoro #
- G322548416
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- AIRFIL AFKOVL26810KP, BEHRINGER BE500P12AH, DONALDSON P568718, EPPENSTEINER 9500H10SLF000P, EPPENSTEINER 9500H10XLF000P, EPPENSTEINER 9500LAH10SLF000P, EPPENSTEINER 9500LAH10XLF000P, FILTER-X XH02265, FILTREC DHD500F10B, FILTREC DHD500F10V, FILTREC DHD500
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.9
- OD Top
- 3.56
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.