Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 021320D3VGHRHCEV
- Mfr # PHY1320-26-3G-HC-V
- Zoro # G322515753
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320H03B, FILTREC DHD1320H03V, HYDAC/HYCON 1320D003BH3HC, HYDAC/HYCON 1320D003BH3HCV, HYDAC/HYCON 1320D003BHHC, HYDAC/HYCON 1320D003BHHC2, HYDAC/HYCON 1320D003BHHCV, HY-PRO HP33DHL263MB, HY-PRO HP33DHL263MV, INTERNORMEN 321741, INTERNORMEN 0213
Filter Media
MICROGLASS
Height
25.63
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY1320-26-3G-HC-V
- Zoro #
- G322515753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC DHD1320H03B, FILTREC DHD1320H03V, HYDAC/HYCON 1320D003BH3HC, HYDAC/HYCON 1320D003BH3HCV, HYDAC/HYCON 1320D003BHHC, HYDAC/HYCON 1320D003BHHC2, HYDAC/HYCON 1320D003BHHCV, HY-PRO HP33DHL263MB, HY-PRO HP33DHL263MV, INTERNORMEN 321741, INTERNORMEN 0213
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.