Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 021320D6VGHRHCEP
- Mfr # PHY1320-26-5G-HC-V
- Zoro # G122530628
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320H05B, FILTREC DHD1320H05V, HYDAC/HYCON 1320D005BH3HC, HYDAC/HYCON 1320D005BH3HCV, HYDAC/HYCON 1320D005BHHC, HYDAC/HYCON 1320D005BHHC2, HYDAC/HYCON 1320D005BHHCV, HY-PRO HP33DHL266MB, HY-PRO HP33DHL266MV, INTERNORMEN 021320D6VGHRHCEP, INTERN
Filter Media
MICROGLASS
Height
25.63
Micron Rating
5
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY1320-26-5G-HC-V
- Zoro #
- G122530628
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD1320H05B, FILTREC DHD1320H05V, HYDAC/HYCON 1320D005BH3HC, HYDAC/HYCON 1320D005BH3HCV, HYDAC/HYCON 1320D005BHHC, HYDAC/HYCON 1320D005BHHC2, HYDAC/HYCON 1320D005BHHCV, HY-PRO HP33DHL266MB, HY-PRO HP33DHL266MV, INTERNORMEN 021320D6VGHRHCEP, INTERN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Top
- 3.56
- ID Top
- 1.9
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.