Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 032140100G16EV
Mfr # PEP2140-6-100SS-V
Zoro # G622506215
product price:Â
$
68.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM4849, DONALDSON P561379, EPPENSTEINER 2140G100A000P, EPPENSTEINER 2140G100P, FILTER-X XH02645, FILTREC DVD2140B100B, FILTREC DVD2140B100V, HY-PRO HP57NL6100WB, HY-PRO HP57NL6100WV, INTERNORMEN 300492, INTERNORMEN 032140100G16EP, INTERNORMEN 0
Filter Media
304 SS WIRE
Height
5.98
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-100SS-V
- Zoro #
- G622506215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.98
Details
- Replaces OEM Part
- AIRFIL AFPOVM4849, DONALDSON P561379, EPPENSTEINER 2140G100A000P, EPPENSTEINER 2140G100P, FILTER-X XH02645, FILTREC DVD2140B100B, FILTREC DVD2140B100V, HY-PRO HP57NL6100WB, HY-PRO HP57NL6100WV, INTERNORMEN 300492, INTERNORMEN 032140100G16EP, INTERNORMEN 0
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 2.91
- ID Top
- 1.59
- OD Bottom
- 2.91