Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0322256VG16EP
- Mfr # PEP2225-9-5G-V
- Zoro # G522486891
product price:Â
$
70.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2225H6LLP, EPPENSTEINER 2225H6SLA000P, EPPENSTEINER 2225H6SLP, EPPENSTEINER 2225H6XLA000P, EPPENSTEINER 2225K6P, FILTER-X XH02685, FILTRATION GROUP E2225DN2006, FILTREC DVD2225E05B, FILTREC DVD2225E05V, HY-PRO HP57NL96MB, HY-PRO HP57NL96MV, I
Filter Media
MICROGLASS
Height
8.86
Micron Rating
5
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-5G-V
- Zoro #
- G522486891
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225H6LLP, EPPENSTEINER 2225H6SLA000P, EPPENSTEINER 2225H6SLP, EPPENSTEINER 2225H6XLA000P, EPPENSTEINER 2225K6P, FILTER-X XH02685, FILTRATION GROUP E2225DN2006, FILTREC DVD2225E05B, FILTREC DVD2225E05V, HY-PRO HP57NL96MB, HY-PRO HP57NL96MV, I
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- OD Top
- 2.91
- ID Top
- 1.59
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.