HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 032460100G16EV
- Mfr # PEP2460-15-100SS-V
- Zoro # G822549340
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G100A000P, EPPENSTEINER 2460G100P, FILTER-X XH02730, FILTREC DVD2460B100B, FILTREC DVD2460B100V, HY-PRO HP57NL15100WB, HY-PRO HP57NL15100WV, INTERNORMEN 306344, INTERNORMEN 032460100G16EP, INTERNORMEN 032460100G16EV, JURA FILTRATION SH671
Filter Media
304 SS WIRE
Height
14.8
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-100SS-V
- Zoro #
- G822549340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.8
Details
- Replaces OEM Part
- EPPENSTEINER 2460G100A000P, EPPENSTEINER 2460G100P, FILTER-X XH02730, FILTREC DVD2460B100B, FILTREC DVD2460B100V, HY-PRO HP57NL15100WB, HY-PRO HP57NL15100WV, INTERNORMEN 306344, INTERNORMEN 032460100G16EP, INTERNORMEN 032460100G16EV, JURA FILTRATION SH671
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 2.91
- OD Bottom
- 2.91
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.