HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0324606VG16EP

  • Mfr # PEP2460-15-5G-V

  • Zoro # G222534359


product price:  $83.15
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/4.5
Height
14.8
OD Bottom
2.91
ID Top
1.59
OD Top
2.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2460-15-5G-V
Zoro #
G222534359
UPC #
-
Country of Origin
United States

Dimensions

Height
14.8

Details

Beta Ratio 1
200/4.5
OD Bottom
2.91
ID Top
1.59
OD Top
2.91
Micron Rating
5
Collapse Pressure
435
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 2460H6LLP, EPPENSTEINER 2460H6SLA000P, EPPENSTEINER 2460H6SLP, EPPENSTEINER 2460H6XLA000P, EPPENSTEINER 2460K6P, FILTER-X XH02736, FILTREC DVD2460E05B, FILTREC DVD2460E05V, HY-PRO HP57NL156MB, HY-PRO HP57NL156MV, INTERNORMEN 306350, INTERNORM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.