HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 03256025G16EP
- Mfr # PEP2560-9-25SS-V
- Zoro # G322520399
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G25A000P, EPPENSTEINER 2560G25P, FILTER-X XH02749, FILTREC DVD2560B25B, FILTREC DVD2560B25V, HY-PRO HP96NL925WB, HY-PRO HP96NL925WV, INTERNORMEN 303276, INTERNORMEN 03256025G16EP, INTERNORMEN 03256025G16EV, JURA FILTRATION SH67143, MAIN F
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
25
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-25SS-V
- Zoro #
- G322520399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- EPPENSTEINER 2560G25A000P, EPPENSTEINER 2560G25P, FILTER-X XH02749, FILTREC DVD2560B25B, FILTREC DVD2560B25V, HY-PRO HP96NL925WB, HY-PRO HP96NL925WV, INTERNORMEN 303276, INTERNORMEN 03256025G16EP, INTERNORMEN 03256025G16EV, JURA FILTRATION SH67143, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.