Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0325640G16EP
- Mfr # PEP256-4-40SS-V
- Zoro # G022467284
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
DONALDSON P561461, EPPENSTEINER 256G40A000P, EPPENSTEINER 256G40P, FILTER-X XH02767, FILTRATION GROUP E256DN3040, FILTREC DVD256B40B, FILTREC DVD256B40V, HY-PRO HP72NL440WB, HY-PRO HP72NL440WV, INTERNORMEN 300478, INTERNORMEN 0325640G16EP, INTERNORMEN 032
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
40
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-40SS-V
- Zoro #
- G022467284
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.7
Details
- Replaces OEM Part
- DONALDSON P561461, EPPENSTEINER 256G40A000P, EPPENSTEINER 256G40P, FILTER-X XH02767, FILTRATION GROUP E256DN3040, FILTREC DVD256B40B, FILTREC DVD256B40V, HY-PRO HP72NL440WB, HY-PRO HP72NL440WV, INTERNORMEN 300478, INTERNORMEN 0325640G16EP, INTERNORMEN 032
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.95
- OD Top
- 1.98
- OD Bottom
- 1.98
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.