Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0325660G16EP
- Mfr # PEP256-4-60SS-V
- Zoro # G022475654
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
DONALDSON P561462, EPPENSTEINER 256G60A000P, EPPENSTEINER 256G60P, FILTER-X XH02768, FILTRATION GROUP E256DN3060, FILTREC DVD256B60B, FILTREC DVD256B60V, HY-PRO HP72NL460WB, HY-PRO HP72NL460WV, INTERNORMEN 300906, INTERNORMEN 0325660G16EP, INTERNORMEN 032
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
60
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-60SS-V
- Zoro #
- G022475654
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561462, EPPENSTEINER 256G60A000P, EPPENSTEINER 256G60P, FILTER-X XH02768, FILTRATION GROUP E256DN3060, FILTREC DVD256B60B, FILTREC DVD256B60V, HY-PRO HP72NL460WB, HY-PRO HP72NL460WV, INTERNORMEN 300906, INTERNORMEN 0325660G16EP, INTERNORMEN 032
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.95
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- OD Top
- 1.98
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.