HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 03290100G16EP
- Mfr # PEP290-6-100SS-V
- Zoro # G022487688
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290G100A000P, EPPENSTEINER 290G100P, FILTER-X XH02798, FILTREC DVD290B100B, FILTREC DVD290B100V, HY-PRO HP72NL6100WB, HY-PRO HP72NL6100WV, INTERNORMEN 300486, INTERNORMEN 03290100G16EP, INTERNORMEN 03290100G16EV, JURA FILTRATION SH67112, MAIN
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
100
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-100SS-V
- Zoro #
- G022487688
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 290G100A000P, EPPENSTEINER 290G100P, FILTER-X XH02798, FILTREC DVD290B100B, FILTREC DVD290B100V, HY-PRO HP72NL6100WB, HY-PRO HP72NL6100WV, INTERNORMEN 300486, INTERNORMEN 03290100G16EP, INTERNORMEN 03290100G16EV, JURA FILTRATION SH67112, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.98
- Collapse Pressure
- 435
- OD Top
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.