Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04852126100GHREP
- Mfr # PMH126-4-100SS-HC-V
- Zoro # G822505384
product price:Â
$
76.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840G100C000P, FILTER-X XH02525, FILTREC DMD126W100B, FILTREC DMD126W100V, HY-PRO HP126HL4100WB, HY-PRO HP126HL4100WV, HY-PRO HPE3HL4100WB, HY-PRO HPE3HL4100WV, INTERNORMEN 300808, INTERNORMEN 04852126100GHREP, INTERNORMEN 04852126100GHREV, J
Filter Media
304 SS WIRE
Height
4.45
Micron Rating
100
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-100SS-HC-V
- Zoro #
- G822505384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- EPPENSTEINER 1840G100C000P, FILTER-X XH02525, FILTREC DMD126W100B, FILTREC DMD126W100V, HY-PRO HP126HL4100WB, HY-PRO HP126HL4100WV, HY-PRO HPE3HL4100WB, HY-PRO HPE3HL4100WV, INTERNORMEN 300808, INTERNORMEN 04852126100GHREP, INTERNORMEN 04852126100GHREV, J
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.