Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 048521263VGHREV
- Mfr # PMH126-4-3G-HC-V
- Zoro # G022498882
product price:Â
$
71.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840H3SLC000P, EPPENSTEINER 1840H3XLC000P, FILTER-X XH02520, FILTREC DMD126F03B, FILTREC DMD126F03V, HY-PRO HP126HL43MB, HY-PRO HP126HL43MV, HY-PRO HP4A3L43MB, HY-PRO HP4A3L43MV, HY-PRO HPE3HL43MB, HY-PRO HPE3HL43MV, INTERNORMEN 306747, INTER
Filter Media
MICROGLASS
Height
4.45
Micron Rating
3
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-3G-HC-V
- Zoro #
- G022498882
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840H3SLC000P, EPPENSTEINER 1840H3XLC000P, FILTER-X XH02520, FILTREC DMD126F03B, FILTREC DMD126F03V, HY-PRO HP126HL43MB, HY-PRO HP126HL43MV, HY-PRO HP4A3L43MB, HY-PRO HP4A3L43MV, HY-PRO HPE3HL43MB, HY-PRO HPE3HL43MV, INTERNORMEN 306747, INTER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3