HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04852127100GHREV
- Mfr # PMH127-7-100SS-HC-V
- Zoro # G822462359
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1880G100C000P, FILTER-X XH02545, FILTREC DMD127W100B, FILTREC DMD127W100V, HY-PRO HP127HL7100WB, HY-PRO HP127HL7100WV, INTERNORMEN 306760, INTERNORMEN 04852127100GHREP, INTERNORMEN 04852127100GHREV, MAHLE 852127DRGVST100, MAIN FILTER MF006131
Filter Media
304 SS WIRE
Height
7
Micron Rating
100
OD Bottom
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-100SS-HC-V
- Zoro #
- G822462359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880G100C000P, FILTER-X XH02545, FILTREC DMD127W100B, FILTREC DMD127W100V, HY-PRO HP127HL7100WB, HY-PRO HP127HL7100WV, INTERNORMEN 306760, INTERNORMEN 04852127100GHREP, INTERNORMEN 04852127100GHREV, MAHLE 852127DRGVST100, MAIN FILTER MF006131
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 2.03
- ID Top
- 1.27
- OD Top
- 2.03
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.