HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0485212710GHREP
- Mfr # PMH127-7-10SS-HC-V
- Zoro # G022464344
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1880G10C000P, FILTER-X XH02546, FILTREC DMD127W10B, FILTREC DMD127W10V, HY-PRO HP127HL710WB, HY-PRO HP127HL710WV, INTERNORMEN 306757, INTERNORMEN 0485212710GHREP, INTERNORMEN 0485212710GHREV, MAHLE 852127DRGVST10, MAIN FILTER MF0061320, MAIN
Filter Media
304 SS WIRE
Height
7
Micron Rating
10
OD Bottom
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-10SS-HC-V
- Zoro #
- G022464344
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880G10C000P, FILTER-X XH02546, FILTREC DMD127W10B, FILTREC DMD127W10V, HY-PRO HP127HL710WB, HY-PRO HP127HL710WV, INTERNORMEN 306757, INTERNORMEN 0485212710GHREP, INTERNORMEN 0485212710GHREV, MAHLE 852127DRGVST10, MAIN FILTER MF0061320, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.03
- OD Top
- 2.03
- ID Top
- 1.27
- Collapse Pressure
- 3045
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.