Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0485212710VGHREP
- Mfr # PMH127-7-10G-HC-V
- Zoro # G822473836
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880H10SLC000P, EPPENSTEINER 1880H10XLC000P, FILTER-X XH02541, FILTREC DMD127F10B, FILTREC DMD127F10V, FINN FILTER (PARKER) FC5018A010BS, FINN FILTER (PARKER) FFKPVL15018A10ABS, HY-PRO HP127HL710MB, HY-PRO HP127HL710MV, HY-PRO HP127HL712MB, I
Filter Media
MICROGLASS
Height
7
Micron Rating
10
OD Top
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-10G-HC-V
- Zoro #
- G822473836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880H10SLC000P, EPPENSTEINER 1880H10XLC000P, FILTER-X XH02541, FILTREC DMD127F10B, FILTREC DMD127F10V, FINN FILTER (PARKER) FC5018A010BS, FINN FILTER (PARKER) FFKPVL15018A10ABS, HY-PRO HP127HL710MB, HY-PRO HP127HL710MV, HY-PRO HP127HL712MB, I
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.03
- OD Bottom
- 2.03
- Beta Ratio 1
- 200/13
- ID Top
- 1.27
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.