HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0485236260GHRBV
- Mfr # PMH362-5-60SS-HC-V
- Zoro # G322524243
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100G60C000P, FILTER-X XH02604, FILTREC DMD362W60B, FILTREC DMD362W60V, HY-PRO HP362HL560WB, HY-PRO HP362HL560WV, INTERNORMEN 306774, INTERNORMEN 0485236260GHRBP, INTERNORMEN 0485236260GHRBV, MAHLE 852362DRGVST60, MAIN FILTER MF0061482, MAIN
Filter Media
304 SS WIRE
Height
5.04
Micron Rating
60
OD Bottom
3.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-60SS-HC-V
- Zoro #
- G322524243
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100G60C000P, FILTER-X XH02604, FILTREC DMD362W60B, FILTREC DMD362W60V, HY-PRO HP362HL560WB, HY-PRO HP362HL560WV, INTERNORMEN 306774, INTERNORMEN 0485236260GHRBP, INTERNORMEN 0485236260GHRBV, MAHLE 852362DRGVST60, MAIN FILTER MF0061482, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.23
- OD Top
- 3.23
- Collapse Pressure
- 3045
- ID Bottom
- 1.33
- ID Top
- 1.33
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.