Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI21113VG16EO
- Mfr # PMH8505-9-3G
- Zoro # G322502937
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2923, DONALDSON DT0305UM, DONALDSON P567089, EPPENSTEINER 182111H3SLE000P, EPPENSTEINER 182111H3XLE000P, FILTER-MART 050633, FILTER-X XH02369, FILTRATION GROUP M0011DN2003, FILTREC DMD0011E03B, HYDAC/HYCON 1269148, HYDAC/HYCON 2100D03BN, HYDA
Filter Media
MICROGLASS
Height
9.69
Micron Rating
3
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-3G
- Zoro #
- G322502937
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2923, DONALDSON DT0305UM, DONALDSON P567089, EPPENSTEINER 182111H3SLE000P, EPPENSTEINER 182111H3XLE000P, FILTER-MART 050633, FILTER-X XH02369, FILTRATION GROUP M0011DN2003, FILTREC DMD0011E03B, HYDAC/HYCON 1269148, HYDAC/HYCON 2100D03BN, HYDA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.78
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.