Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI22053VGHREO
- Mfr # PMH8505-4-3G-HC
- Zoro # G822483620
product price:Â
$
48.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 182205H3SLF000P, EPPENSTEINER 182205H3XLF000P, FILTER-MART 050550, FILTER-MART 050615, FILTER-X XH02333, FILTREC DMD0005F03B, HYDAC/HYCON 1269226, HYDAC/HYCON 2050D03BH, HY-PRO HP151L43M, INTERNORMEN 301034, INTERNORMEN 04PI22053VGHREO, MAHLE
Filter Media
MICROGLASS
Height
3.69
Micron Rating
3
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-3G-HC
- Zoro #
- G822483620
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 182205H3SLF000P, EPPENSTEINER 182205H3XLF000P, FILTER-MART 050550, FILTER-MART 050615, FILTER-X XH02333, FILTREC DMD0005F03B, HYDAC/HYCON 1269226, HYDAC/HYCON 2050D03BH, HY-PRO HP151L43M, INTERNORMEN 301034, INTERNORMEN 04PI22053VGHREO, MAHLE
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
- Beta Ratio 1
- 200/3
- OD Top
- 1.78
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.