HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI22303VGHREO

  • Mfr # PMH8515-10-3G-HC

  • Zoro # G222568385


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Filter Media
MICROGLASS
Height
10.13
OD Top
3.32
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL2943KP, DONALDSON P560713, EPPENSTEINER 182230H3SLF000P, EPPENSTEINER 182230H3XLF000P, FILTER-MART 050627, FILTER-X XH02413, FILTREC DMD0030F03B, FINN FILTER (PARKER) FC5013A003BS, FINN FILTER (PARKER) FFKPVL15013A3ABS, HYDAC/HYCON 1269241, H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-10-3G-HC
Zoro #
G222568385
UPC #
-
Country of Origin
United States

Dimensions

Height
10.13

Details

Filter Media
MICROGLASS
OD Top
3.32
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL2943KP, DONALDSON P560713, EPPENSTEINER 182230H3SLF000P, EPPENSTEINER 182230H3XLF000P, FILTER-MART 050627, FILTER-X XH02413, FILTREC DMD0030F03B, FINN FILTER (PARKER) FC5013A003BS, FINN FILTER (PARKER) FFKPVL15013A3ABS, HYDAC/HYCON 1269241, H
Collapse Pressure
3045
OD Bottom
3.3
Micron Rating
3
ID Top
1.88

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.