HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI51156VG16EO
- Mfr # PMH8515-6-5G
- Zoro # G622541636
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
BALDWIN PT23289MPG, DONALDSON DT0508UM, DONALDSON P567094, EPPENSTEINER 185115H6SLE000P, EPPENSTEINER 185115H6XLE000P, FILTER-X XH02390, FILTREC DMD0015E05B, HYDAC/HYCON 1269151, HYDAC/HYCON 2150D06BN, HY-PRO HP500L56M, INTERNORMEN 303314, INTERNORMEN 04P
Filter Media
MICROGLASS
Height
5.59
Micron Rating
5
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-5G
- Zoro #
- G622541636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- BALDWIN PT23289MPG, DONALDSON DT0508UM, DONALDSON P567094, EPPENSTEINER 185115H6SLE000P, EPPENSTEINER 185115H6XLE000P, FILTER-X XH02390, FILTREC DMD0015E05B, HYDAC/HYCON 1269151, HYDAC/HYCON 2150D06BN, HY-PRO HP500L56M, INTERNORMEN 303314, INTERNORMEN 04P
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.32
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.