HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI933040GHREO
- Mfr # PMH8515-10-40SS-HC
- Zoro # G622531750
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189330G40F000P, FILTER-MART 060690, FILTER-X XH02420, FILTREC DMD0030W40B, HY-PRO HP801L1040W, INTERNORMEN 306514, INTERNORMEN 04PI933040GHREO, MAHLE PI9330DRGVST40, MAIN FILTER MF0061043, NATIONAL FILTERS 106111171, NATIONAL FILTERS 13111117
Filter Media
304 SS WIRE
Height
10.13
Micron Rating
40
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-40SS-HC
- Zoro #
- G622531750
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189330G40F000P, FILTER-MART 060690, FILTER-X XH02420, FILTREC DMD0030W40B, HY-PRO HP801L1040W, INTERNORMEN 306514, INTERNORMEN 04PI933040GHREO, MAHLE PI9330DRGVST40, MAIN FILTER MF0061043, NATIONAL FILTERS 106111171, NATIONAL FILTERS 13111117
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.3
- ID Top
- 1.88
- OD Top
- 3.32
- Collapse Pressure
- 3045
Dimensions
- Height
- 10.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.