HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 05940025VG10BP39

  • Mfr # PPL9400-39-25G-V

  • Zoro # G322524205


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
ID Bottom
2.21
Micron Rating
20
Filter Media
MICROGLASS
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-39-25G-V
Zoro #
G322524205
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Replaces OEM Part
BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
ID Bottom
2.21
Micron Rating
20
Filter Media
MICROGLASS
Beta Ratio 1
200/20
ID Top
2.21
OD Bottom
3.79
OD Top
3.79
Collapse Pressure
365

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.