Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 05980110VG210EP13
- Mfr # PPL9800-13-10G-HC-V
- Zoro # G822527614
product price:Â
$
75.35
/ea
Key Features
Replaces OEM Part
BEHRINGER BE98011312A, DONALDSON DT98011314UM, DONALDSON P167417, DONALDSON P566411, EPPENSTEINER 169801TH10SLF000P, EPPENSTEINER 169801TH10SLF000V, EPPENSTEINER 169801TH10XLF000P, EPPENSTEINER 169801TH10XLF000V, FILTER-MART F980113K12B, FILTER-X XH01382,
Filter Media
MICROGLASS
Height
12.99
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-10G-HC-V
- Zoro #
- G822527614
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE98011312A, DONALDSON DT98011314UM, DONALDSON P167417, DONALDSON P566411, EPPENSTEINER 169801TH10SLF000P, EPPENSTEINER 169801TH10SLF000V, EPPENSTEINER 169801TH10XLF000P, EPPENSTEINER 169801TH10XLF000V, FILTER-MART F980113K12B, FILTER-X XH01382,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.99
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.99
- ID Top
- 0.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.