HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0598016VG210EP13

  • Mfr # PPL9800-13-6G-HC-V

  • Zoro # G422535385


product price:  $78.35
/ea
Free Shipping & Returns

Key Features

Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 169801TH6SLF000P, EPPENSTEINER 169801TH6SLF000V, EPPENSTEINER 169801TH6XLF000P, EPPENSTEINER 169801TH6XLF000V, FILTER-X XH01379, FILTREC D122G06B, FILTREC D122G06BV, HYDAC/HYCON 2060776, HYDAC/HYCON 11313D06BH, HYDAC/HYCON 11313D06BHV, HYDAC/
OD Bottom
1.99
Collapse Pressure
3045
Beta Ratio 1
200/4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-13-6G-HC-V
Zoro #
G422535385
UPC #
-
Country of Origin
United States

Dimensions

Height
12.99

Details

Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 169801TH6SLF000P, EPPENSTEINER 169801TH6SLF000V, EPPENSTEINER 169801TH6XLF000P, EPPENSTEINER 169801TH6XLF000V, FILTER-X XH01379, FILTREC D122G06B, FILTREC D122G06BV, HYDAC/HYCON 2060776, HYDAC/HYCON 11313D06BH, HYDAC/HYCON 11313D06BHV, HYDAC/
OD Bottom
1.99
Collapse Pressure
3045
Beta Ratio 1
200/4.5
Micron Rating
5
OD Top
1.99
ID Top
0.94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.