HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 05990125VG210BP26

  • Mfr # PPL9900-26-25G-HC-V

  • Zoro # G922529204


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.74
ID Top
2.21
Height
25.75
Filter Media
MICROGLASS
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-26-25G-HC-V
Zoro #
G922529204
UPC #
-
Country of Origin
United States

Dimensions

Height
25.75

Details

OD Bottom
3.74
ID Top
2.21
Filter Media
MICROGLASS
Micron Rating
20
Beta Ratio 1
200/20
OD Top
3.74
Replaces OEM Part
DIAGNETICS HPB426B25, DONALDSON P171037, EPPENSTEINER 169901H20LL2650YP, FAIREY ARLON (PARKER) R991H2615A, FAIREY ARLON (PARKER) R991Z2615A, FILTER-MART F990126K25B, FILTER-MART F990126K25V, FILTERSOFT H9926MFBH, FILTERSOFT H9926MFVH, FILTER-X XH01805, FI
Collapse Pressure
3045
ID Bottom
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.