HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 05990125VG210BV13

  • Mfr # PPL9900-13-25G-HC-V

  • Zoro # G322528104


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/20
Collapse Pressure
3045
ID Top
2.21
Filter Media
MICROGLASS
OD Top
3.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-13-25G-HC-V
Zoro #
G322528104
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Beta Ratio 1
200/20
Collapse Pressure
3045
ID Top
2.21
Filter Media
MICROGLASS
OD Top
3.74
Micron Rating
20
Replaces OEM Part
EPPENSTEINER 169901H20LL2325TP, FAIREY ARLON (PARKER) R991H1315A, FAIREY ARLON (PARKER) R991Z1315A, FILTER-MART F990113K25B, FILTER-MART F990113K25V, FILTERSOFT H9913MFBH, FILTERSOFT H9913MFVH, FILTER-X XH01797, FILTER-X XH01798, FILTREC D640G25, FILTREC
OD Bottom
3.74
ID Bottom
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.