Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300078
- Mfr # PMH60-4-20G-HC-V
- Zoro # G022478129
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1760H20SLH000P, EPPENSTEINER 1760H20XLH000P, FILTER-X XH04839, FILTREC DLD60F20B, FILTREC DLD60F20V, HY-PRO HP48HL425MB, HY-PRO HP48HL425MV, INTERNORMEN 300078, INTERNORMEN 300605, INTERNORMEN 01E6025VGHREP, INTERNORMEN 01E6025VGHREV, JURA FI
Filter Media
MICROGLASS
Height
4.3
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-20G-HC-V
- Zoro #
- G022478129
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1760H20SLH000P, EPPENSTEINER 1760H20XLH000P, FILTER-X XH04839, FILTREC DLD60F20B, FILTREC DLD60F20V, HY-PRO HP48HL425MB, HY-PRO HP48HL425MV, INTERNORMEN 300078, INTERNORMEN 300605, INTERNORMEN 01E6025VGHREP, INTERNORMEN 01E6025VGHREV, JURA FI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
Dimensions
- Height
- 4.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.