HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300265
- Mfr # PMH600-14-10G-V
- Zoro # G622526558
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04824, FILTREC DLD600E10B, FILTREC DLD600E10V, FILTREC WG283, HY-PRO HP59NL1310MB, HY-PRO HP59NL1310MV, HY-PRO HP59NL1316MB, HY-PRO HP59NL1316MV, INTERNORMEN 300265, INTERNORMEN 300731, INTERNORMEN 302048, INTERNORMEN 01E60010VG30EP, INTERNORME
Filter Media
MICROGLASS
Height
13.62
Micron Rating
10
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-10G-V
- Zoro #
- G622526558
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04824, FILTREC DLD600E10B, FILTREC DLD600E10V, FILTREC WG283, HY-PRO HP59NL1310MB, HY-PRO HP59NL1310MV, HY-PRO HP59NL1316MB, HY-PRO HP59NL1316MV, INTERNORMEN 300265, INTERNORMEN 300731, INTERNORMEN 302048, INTERNORMEN 01E60010VG30EP, INTERNORME
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- ID Top
- 1.9
Dimensions
- Height
- 13.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.