Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300266
Mfr # PMH600-14-10G-HC-V
Zoro # G922489263
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600F10B, FILTREC DLD600F10V, HY-PRO HP59HL1310MB, HY-PRO HP59HL1310MV, HY-PRO HP59HL1316MB, HY-PRO HP59HL1316MV, INTERNORMEN 300266, INTERNORMEN 300726, INTERNORMEN 01E60010VGHREP, INTERNORMEN 01E60010VGHREV, MAIN FILTER MF0060715, MAIN FILTER
Height
13.66
Micron Rating
10
ID Top
1.9
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-10G-HC-V
- Zoro #
- G922489263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.66
Details
- Replaces OEM Part
- FILTREC DLD600F10B, FILTREC DLD600F10V, HY-PRO HP59HL1310MB, HY-PRO HP59HL1310MV, HY-PRO HP59HL1316MB, HY-PRO HP59HL1316MV, INTERNORMEN 300266, INTERNORMEN 300726, INTERNORMEN 01E60010VGHREP, INTERNORMEN 01E60010VGHREV, MAIN FILTER MF0060715, MAIN FILTER
- Micron Rating
- 10
- ID Top
- 1.9
- Filter Media
- MICROGLASS
- OD Top
- 3.03
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.03
- Collapse Pressure
- 3045