Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300497
- Mfr # PEP2225-9-40SS-V
- Zoro # G822474116
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2225G40A000P, EPPENSTEINER 2225G40P, FILTER-X XH02682, FILTRATION GROUP E2225DN3040, FILTREC DVD2225B40B, FILTREC DVD2225B40V, HY-PRO HP57NL940WB, HY-PRO HP57NL940WV, INTERNORMEN 300497, INTERNORMEN 03222540G16EP, INTERNORMEN 03222540G16EV, M
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
40
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-40SS-V
- Zoro #
- G822474116
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225G40A000P, EPPENSTEINER 2225G40P, FILTER-X XH02682, FILTRATION GROUP E2225DN3040, FILTREC DVD2225B40B, FILTREC DVD2225B40V, HY-PRO HP57NL940WB, HY-PRO HP57NL940WV, INTERNORMEN 300497, INTERNORMEN 03222540G16EP, INTERNORMEN 03222540G16EV, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 435
- OD Top
- 2.91
- OD Bottom
- 2.91
- ID Top
- 1.59
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.