Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300659
- Mfr # PMH170-7-3G-HC-V
- Zoro # G822502925
product price:Â
$
71.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD170F03B, FILTREC DLD170F03V, HY-PRO HP28HL73MB, HY-PRO HP28HL73MV, INTERNORMEN 300146, INTERNORMEN 300659, INTERNORMEN 01E1703VGHREP, INTERNORMEN 01E1703VGHREV, MAIN FILTER MF0060565, MAIN FILTER MF0060566, PARKER 938170Q, WIX D50B03FV
Filter Media
MICROGLASS
Height
7.05
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-3G-HC-V
- Zoro #
- G822502925
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170F03B, FILTREC DLD170F03V, HY-PRO HP28HL73MB, HY-PRO HP28HL73MV, INTERNORMEN 300146, INTERNORMEN 300659, INTERNORMEN 01E1703VGHREP, INTERNORMEN 01E1703VGHREV, MAIN FILTER MF0060565, MAIN FILTER MF0060566, PARKER 938170Q, WIX D50B03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.