Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300736
- Mfr # PMH600-20-10G-V
- Zoro # G622539305
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900E10B, FILTREC DLD900E10V, HY-PRO HP59NL1910MB, HY-PRO HP59NL1910MV, HY-PRO HP59NL1916MB, HY-PRO HP59NL1916MV, INTERNORMEN 300736, INTERNORMEN 300739, INTERNORMEN 316736, INTERNORMEN 01E90010VG30EP, INTERNORMEN 01E90010VG30EV, INTERNORMEN 01E
Filter Media
MICROGLASS
Height
19.49
Micron Rating
10
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-10G-V
- Zoro #
- G622539305
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900E10B, FILTREC DLD900E10V, HY-PRO HP59NL1910MB, HY-PRO HP59NL1910MV, HY-PRO HP59NL1916MB, HY-PRO HP59NL1916MV, INTERNORMEN 300736, INTERNORMEN 300739, INTERNORMEN 316736, INTERNORMEN 01E90010VG30EP, INTERNORMEN 01E90010VG30EV, INTERNORMEN 01E
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.03
- ID Top
- 1.9
- Beta Ratio 1
- 200/13
- OD Top
- 3.03
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.